Shop All Tool Belts & Pouches
Ox Tools
Belt, 2-Inch Dynamic Nylon Tool Belt - Small/Medium 29" to 40", Nylon
Mfr # OX-P266630
Zoro # G305975925
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P266630
- Zoro # G305975925
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | 2-Inch Dynamic Nylon Tool Belt - Small/Medium 29" to 40" |
Material | Nylon |
Tool Storage Type Included | Belt |
Description
Built with the Tradesman in mind, the OX Pro Dynamic Nylon Series Tool Belt is the ideal tool belt for any trades worker seeking a comfortable and heavy-duty foundation to their tool rig. Made from high quality black leather, the material of the belt holds up to abrasion, weather, and other rigors that come from working on a jobsite. Additional reinforced stitching and rivets ensure the belt stays strong in areas of common stress. The interior of the belt is lined with soft padding offering a more comfortable and supportive package in a smaller size than traditional back supports. The belt is 2” wide making it the ideal choice for compatible pouches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- OX TOOLS Belt, 3-Inch Dynamic Nylon Tool Belt - Small/Medium 29" to 40", Nylon (OX-P266730)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather (OX-P263303)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- OX TOOLS 2-Pocket Nail Bag - Oil-Tanned Leather (OX-P263202)
- OX TOOLS Trade 12-Pocket Apron, Suede Leather (OX-T264312)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- Ox Tools Tool Belts & Pouches