Shop All Snips
Ox Tools
Aviation Snips, Straight, Yellow, Straight, Heat-Treated Alloy
Mfr # OX-P232803
Zoro # G7785079
product price: $15.39
/ea
Sold in multiples of 6 for $92.34
$92.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Material Heat-Treated Alloy
- Features Sharp, Long-Life, Serrated Jaws for Fast and Accurate Cutting - Prevents Materials From Slipping During Use; Ergonomic and Soft OX Grip Handles Provides a Firm, Comfortable Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cutting Action | Straight |
Material | Heat-Treated Alloy |
Features | Sharp, Long-Life, Serrated Jaws for Fast and Accurate Cutting - Prevents Materials From Slipping During Use; Ergonomic and Soft OX Grip Handles Provides a Firm, Comfortable Grip |
Number of Pieces | 1 |
Item | Aviation Snips,Straight,Yellow |
Description
Aviation Snips,Straight,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- WESTWARD 7 in Wire Stripper 8 to 22 AWG (1YMZ8)
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- Ox Tools Knives, Cutters & Snips