Shop All Snips
Ox Tools
Aviation Snips, Straight Cut, Straight, Heat Treated Alloy Jaws
Mfr # OX-P231003
Zoro # G7785158
product price: $18.59
/ea
Sold in multiples of 4 for $74.36
$74.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Material Heat Treated Alloy Jaws
- Features Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cutting Action | Straight |
Material | Heat Treated Alloy Jaws |
Features | Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49 |
Number of Pieces | 1 |
Item | Aviation Snips,Straight Cut |
Description
Aviation Snips,Straight Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET HIGH PRESSURE RAIL ADAPTER (CTA1027)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- WESTWARD Tinners Snip Set, Straight, 7 in 10 in, Steel (4YP53)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" (M2R)
- Ox Tools Knives, Cutters & Snips