Shop All Snips
Ox Tools
Aviation Snips, Right Cut, Right, Heat Treated Alloy Jaws
Mfr # OX-P231002
Zoro # G7785130
product price: $18.59
/ea
Sold in multiples of 4 for $74.36
$74.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Right
- Material Heat Treated Alloy Jaws
- Features Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cutting Action | Right |
Material | Heat Treated Alloy Jaws |
Features | Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49 |
Number of Pieces | 1 |
Item | Aviation Snips,Right Cut |
Description
Aviation Snips,Right Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DIABLO Dhs2500 High Performance Hole Saw (DHS2500)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- RIDGID SNIPS, 787 L H AVIATION (54120R)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- Ox Tools Knives, Cutters & Snips