Shop All Snips
Ox Tools
Aviation Snips, Left Handed, Red, Left, Heat-Treated Alloy
Mfr # OX-P232801
Zoro # G7785115
product price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Left
- Material Heat-Treated Alloy
- Features Sharp, Long-Life, Serrated Jaws for Fast and Accurate Cutting - Prevents Materials From Slipping During Use; Ergonomic and Soft OX Grip Handles Provides a Firm, Comfortable Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cutting Action | Left |
Material | Heat-Treated Alloy |
Features | Sharp, Long-Life, Serrated Jaws for Fast and Accurate Cutting - Prevents Materials From Slipping During Use; Ergonomic and Soft OX Grip Handles Provides a Firm, Comfortable Grip |
Number of Pieces | 1 |
Item | Aviation Snips,Left Handed,Red |
Description
Aviation Snips,Left Handed,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- KRAFT TOOL Fresno/Big D Weight, 5 (CC755)
- PERFORMANCE TOOL 33Mm Front Wheel Drive Axle Nut Socket, W80553 (W80553)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- IRWIN Offset Snips 9-1/2" (2073211)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- Ox Tools Knives, Cutters & Snips