Shop All Handles, Frames and Braces
Ox Tools
9 to 16 ft. Telescopic Handle, 9-16 ft., Aluminum
Mfr # OX-P016550
Zoro # G7784211
product price: $61.39
/ea
Sold in multiples of 4 for $245.56
$245.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Length 9 to 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P016550
- Zoro # G7784211
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 9 to 16 ft. |
Details
Handle Material | Aluminum |
Item | Telescopic Handle,9-16 ft. |
Description
Telescopic Handle,9-16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen, PK12 (066000)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- HOSPECO New White Economy Terry Rags, White, 10 lb/Carton (537-10)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip (SA20174)
- TOUGH GUY 54" Side Gate Wet Mop Handle, Natural, Wood (1TYY8)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- WEILER 54" Wet Mop Handle, Jaw Style (75130)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel (29394)
- EAT-IN Invader Wet Mop Handle (EA1612914)
- Ox Tools Handles, Frames and Braces