OWI OWI-41802 Smartcore6 Land & Sky Vehicle Toy - Blue
Mfr # OWI-41802
Zoro # G304154420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owi
- MFR # OWI-41802
- Zoro # G304154420
- UPC # 92087418021
- Country of Origin China
- Category Toys & Games
Description
Take control of land and sky with SmartCore 6. This kit features 6 separate models: three land vehicles (Tank, Gyrobot, Trike), and three sky vehicles (Turboprop, Drone, Hovercraft). With forty-four easy to snap together parts, tomorrows innovators will learn the STEAM principals associated with physics, aerodynamics, and electronics when they build and remix SmartCore 6.
The magic of SmartCore 6 lies within OWI SmartCore technology. When connected to one of the six vehicles, OWI SmartCore acts as a digital brain using a patented algorithm that evaluates the best way to control each vehicle. With gyros and sensors built in, the OWI SmartCore will help stabilize the propellers on the Turboprop, Drone and Hovercraft to keep the airborne models in flight. With the land vehicles, the OWI SmartCore keeps Gyrobot vertical with active balancing technology, allows Trike to cruise at high speeds while maintaining control, and turns Tank into a roving explorer. Best of all, the OWI SmartCore automatically pairs with the remote control, so operation is impeccable. With a built-in quick charging LiPo battery and USB charging cable included, recharging SmartCore 6 is effortless.
Features- Smartcore6 Land & Sky Vehicle Toy
- Great for kids and a fun game
- Color: Blue
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- TOY TIME 60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls (798438MGU)
- CRAFTSMAN XL Pro Organizer (CMST14520)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- OWI OWI OWI-SLK020 Air Power Racer V2 Toy - Clear (OWI-SLK020)
- OWI OWI OWI-38917 100 in 1 Stem Lab kids Game Set - Black (OWI-38917)
- OWI OWI OWI-39102 Vroom STEM V8 Model Combustion Engine Set - Black (OWI-39102)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- BBURAGO B Ferrari LaFerrari F70 Aperta 1 by 24 Diecast Model Car; Black (26022BK)
- ENDLESS GAMES The Floor Is Lava Game (525)
- Owi Toys & Games