Shop All Pipe Insulation Tape
Owens Corning
Pipe Insulation Tape, Fiberglass, 150 ft Overall Lg, 3 in Overall Wd, 3,000 mil Thick, White
Mfr # 765066
Zoro # G1478181
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Width 3 in
- Color White
- Material Fiberglass
- Temp. Range 0 to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Owens Corning
- MFR # 765066
- Zoro # G1478181
- UPC # 047563710694
- Country of Origin United States
- Category Pipe Insulation Tape
Dimensions
Length | 150 ft |
Width | 3 in |
Details
Item | Pipe Insulation Tape |
Color | White |
Material | Fiberglass |
Temp. Range | 0 to 150 Degrees F |
Includes | Pressure Sensitive Adhesive |
For Use On | Fiberglass ASJ Pipe Insulation |
For Material Type | Fiberglass |
Description
Pipe Insulation Tape, Backing Material Fiberglass, Overall Length 150 ft, Overall Width 3 in, Thickness 3,000 mil, Color White, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards Not Applicable, Adhesive Material Not Applicable, For Location Not Applicable, For Material Type Fiberglass, For Use On Fiberglass ASJ Pipe Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-LPABCP)
- OATEY Aluminum, water Heater Pan, 24", w/1"ADPT (34153)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China3/4"X520" (02142)
- BLACK SWAN PTFE Tape-Pink-Water Line-China3/4"X520" (02148)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- K-FLEX USA 4" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-4A)
- FASSON 1-1/2" X 108' White 5 Mil Pvc Tape Pk (58283 01160108)
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 3/4"X520" (02164)
- K-FLEX USA 2" x 100 ft. Aluminum Pipe Insulation Tape (800-TAPE-AL-2-GB-100)
- Owens Corning Pipe & Tubing Insulation