Shop All Pipe Insulation
Owens Corning
5" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722608
Zoro # G3454981
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Insulation Nominal I.D. 5 41/64 in
- Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722608
- Zoro # G3454981
- UPC # 047563710656
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 5 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 11.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- Owens Corning Pipe & Tubing Insulation