Shop All Pipe Insulation
Owens Corning
5" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722613
Zoro # G0475517
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 5 in
- Standards UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722613
- Zoro # G0475517
- UPC # 047563710236
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 3 ft |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 5, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (722597)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11812S)
- Owens Corning Pipe & Tubing Insulation