Shop All Pipe Insulation
Owens Corning
5" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722604
Zoro # G0718663
original price:
$51.69
9% off
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Approx. K Value 0.19
- Insulation Approx. K Value 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Owens Corning
- MFR # 722604
- Zoro # G0718663
- UPC # 047563710458
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 5 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 7.9, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR77)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- MOEN Aerator .5Gpm Vandal Resistant Chr (52016F05)
- WATTS Watts 100XL-8-150 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-8-150)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (722569)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (722573)
- MUTUAL INDUSTRIES 4Ft Single Net Excelsior Blanket (17687-10-48)
- Owens Corning Pipe Insulation