Shop All Pipe Insulation
Owens Corning
4" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722572
Zoro # G1173313
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4"
- Material Fiberglass
- Insulation Nominal I.D. 4 17/32 in
- Insulation Type Hinged with Self Sealing Lap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722572
- Zoro # G1173313
- UPC # 047563710649
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4" |
Fits Pipe Size - Pipe Insulation | 4 in |
Insulation Length | 3 ft |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 17/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 12.1, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MBSPT x MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 40 (463-001BSNP)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNG19)
- PARKER TRIPLE-LOK - FEMALE RIGID (8 XHX7-S .062 ORIFICE)
- KOHLER Devonshire Robe Hook (10555-BN)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 2" Wall (722612)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- Owens Corning Pipe Insulation