Shop All Pipe Insulation
Owens Corning
4" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722567
Zoro # G3104254
product price: $39.89
/ea
Not eligible for select promotions
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4"
- Material Fiberglass
- Standards UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
- Insulation Type Hinged with Self Sealing Lap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722567
- Zoro # G3104254
- UPC # 047563710274
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 17/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 8.6, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 2 in Pipe Size (JB8214083CSA)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB150-125)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 2" Wall (722572)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (722573)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 1" Wall (722586)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall (512-AC13810)
- Owens Corning Pipe Insulation