Shop All Pipe Insulation
Owens Corning
4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722627
Zoro # G0648943
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/8"
- Material Fiberglass
- Insulation Approx. R Value 10
- Fits Tube Size 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722627
- Zoro # G0648943
- UPC # 047563710526
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4-1/8" |
Fits Tube Size | 4 1/8 in |
Insulation Length | 3 ft |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 10, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Tank To Bowl Gasket (6100)
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- ZORO SELECT 1" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1884-030)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (722570)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1" Wall (722472)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048318)
- Owens Corning Pipe & Tubing Insulation