Shop All Pipe Insulation
Owens Corning
3/8" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 722581
Zoro # G0459256
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material Fiberglass
- Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722581
- Zoro # G0459256
- UPC # 047563401431
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/8" |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 4.5, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- KOHLER Cap Assembly, Handshower Slide Bar (1040644-CP)
- DIXON Stationary Spray Ball, 1-1/2" (STC-360-R150)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (722570)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- Owens Corning Pipe & Tubing Insulation