Shop All Pipe Insulation
Owens Corning
3/8" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722472
Zoro # G1000517
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material Fiberglass
- Insulation Body Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722472
- Zoro # G1000517
- UPC # 047563710670
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/8" |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 9.5, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109507)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, FNPT (9852-010)
- ANVIL 2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902566)
- B & K HVY DTY GRATE RND 3"" BLK (14)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- Owens Corning Pipe & Tubing Insulation