Shop All Pipe Insulation
Owens Corning
3/8" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722622
Zoro # G3193075
original price:
$23.09
16% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material Fiberglass
- Insulation Max. Thickness 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722622
- Zoro # G3193075
- UPC # 047563710557
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/8" |
Fits Tube Size | 5/8 in |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 13, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- PRIME-LINE Universal Index Buttons, 1-5/16 in. Diameter, Clear Acrylic with Gold 2 Pack (MP54300)
- ZORO SELECT 3/4" MNPT x 1-7/64" TBE Brass Close Pipe Nipple Sch 40 (706112-12)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (722597)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1" Wall (722564)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (722605)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722611)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- Owens Corning Pipe Insulation