Shop All Pipe Insulation
Owens Corning
3/4" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722619
Zoro # G3397387
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722619
- Zoro # G3397387
- UPC # 047563710243
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/4" |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 9/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 16.1, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (3997790)
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722575)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1" Wall (722472)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722576)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- Owens Corning Pipe & Tubing Insulation