Shop All Pipe Insulation
Owens Corning
3-1/8" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722635
Zoro # G2973381
original price:
$47.45
5% off
new price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 3-1/8"
- Material Fiberglass
- Standards UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722635
- Zoro # G2973381
- UPC # 047563710496
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3-1/8" |
Fits Tube Size | 3 1/8 in |
Insulation Length | 3 ft |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 5/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 14.6, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- KOHLER Stem Driver (1070733)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 160 (82900)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722571)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- Owens Corning Pipe Insulation