Shop All Pipe Fitting Insulation
Owens Corning
2" thick 8" ID tube with ASJ
Mfr # 722578
Zoro # G510866032
product price: $76.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Installation Style Slit with Adhesive and Flap
- R Value 10.6
- Flame Spread Index 25
- Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722578
- Zoro # G510866032
- Country of Origin United States
- Category Pipe Fitting Insulation
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Insulation Tube |
Wall Thickness | 2 in |
Installation Style | Slit with Adhesive and Flap |
R Value | 10.6 |
Flame Spread Index | 25 |
Flexibility | Rigid |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 8 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color White, Yellow, R Value 10.6, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK TRIM PLATE SPACER 8"" (208488)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- OWENS CORNING 1/2" thick 1-1/2" ID tube with ASJ (722666)
- OWENS CORNING 2" thick 10" ID tube with ASJ (722591)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- OWENS CORNING 1/2" thick 2" ID tube with ASJ (722650)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL347)
- Owens Corning Pipe & Tubing Insulation