Shop All Pipe Insulation
Owens Corning
2-5/8" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722628
Zoro # G2639734
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-5/8"
- Material Fiberglass
- Green Certification or Other Recognition GREENGUARD Certified
- Approx. K Value 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722628
- Zoro # G2639734
- UPC # 047563710502
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-5/8" |
Insulation Length | 3 ft |
Fits Tube Size | 2 5/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 21/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 13.1, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Keeney 1-1/4 in. Chrome Plastic Push Button Drain with Overflow (K820-72)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (6GD24)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT2)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1" Wall (722566)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- K-FLEX Insul-Tube 6'L, 1/2 Nom. I.D, 3/8 Wall Thickness (6RX038048)
- Owens Corning Pipe Insulation