Shop All Pipe Insulation
Owens Corning
2-5/8" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722595
Zoro # G1897235
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-5/8"
- Material Fiberglass
- Insulation Approx. R Value 5.1
- Insulation Approx. K Value 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722595
- Zoro # G1897235
- UPC # 047563710625
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-5/8" |
Insulation Length | 3 ft |
Fits Tube Size | 2 5/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 21/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 5.1, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB NL (107-167NL)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1" Wall (722564)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- Owens Corning Pipe & Tubing Insulation