Shop All Pipe Insulation
Owens Corning
2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722588
Zoro # G1204113
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/8"
- Material Fiberglass
- Insulation Length 3 ft
- Temp. Range 0 Degrees to 1000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722588
- Zoro # G1204113
- UPC # 047563710472
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/8" |
Insulation Length | 3 ft |
Fits Tube Size | 2 1/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 9.1, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 x 1-1/2 Flexible Coupling (6722604)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (722570)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (722573)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- Owens Corning Pipe Insulation