Shop All Pipe Insulation
Owens Corning
2-1/2" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722589
Zoro # G0718365
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/2"
- Material Fiberglass
- Approx. R Value 15.9
- Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722589
- Zoro # G0718365
- UPC # 047563710588
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/2" |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 15.9, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- COLDER 3/8" Tube Inline Insert (NS4D20006)
- JONES STEPHENS Sewer Box and Lid, 10" (S36010)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 2" Wall (722572)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1" Wall (722566)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- Owens Corning Pipe & Tubing Insulation