Shop All Pipe Insulation
Owens Corning
2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722583
Zoro # G0633771
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/2"
- Material Fiberglass
- Color Tan
- Insulation Approx. K Value 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Owens Corning
- MFR # 722583
- Zoro # G0633771
- UPC # 047563710281
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/2" |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 11.8, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- DIXON Tubing, 0.245 ID x 3/8 OD x 100 ft L x 0.065 in Thick Wall, Polyurethane, Domestic (12250)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1635)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (722597)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- Owens Corning Pipe Insulation