Shop All Pipe Insulation
Owens Corning
1/2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 722579
Zoro # G0459265
original price:
$10.59
7% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material Fiberglass
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722579
- Zoro # G0459265
- UPC # 047563401448
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Insulation Length | 3 ft |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 3.1, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- ALLPOINTS WATER FILTER CARTRIDGE , OPTIPURE CTOS-QCR (8016532)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- ZORO SELECT 3" x 3" x 2" FNPT Galvanized Reducing Tee (5PAK7)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 1" Wall (722586)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722571)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- FROST KING 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P10X)
- Owens Corning Pipe & Tubing Insulation