Shop All Pipe Fitting Insulation
Owens Corning
1/2" thick 2" ID tube with ASJ
Mfr # 722650
Zoro # G910865987
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Flexibility Rigid
- Smoke Developed Index 50
- Installation Style Slit with Adhesive and Flap
- R Value 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722650
- Zoro # G910865987
- Country of Origin United States
- Category Pipe Fitting Insulation
Details
Item | Pipe Insulation Tube |
Wall Thickness | 1/2 in |
Flexibility | Rigid |
Smoke Developed Index | 50 |
Installation Style | Slit with Adhesive and Flap |
R Value | 2.8 |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, Yellow, R Value 2.8, Form Tube, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- LEGEND VALVE 1" NO LEAD SWT x SWT UNIONS (302-305LNL)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- OWENS CORNING 1/2" thick 1-1/2" ID tube with ASJ (722666)
- OWENS CORNING 2" thick 10" ID tube with ASJ (722591)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL321)
- Owens Corning Pipe & Tubing Insulation