Shop All Pipe Insulation
Owens Corning
10" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722592
Zoro # G0662855
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 10"
- Material Fiberglass
- Insulation Approx. K Value 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722592
- Zoro # G0662855
- UPC # 047563710632
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 10" |
Fits Pipe Size - Pipe Insulation | 10 in |
Insulation Length | 3 ft |
Fits Pipe Size | 10 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 10 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 7.8, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 10 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- BUCKAROOS 11" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn (111-12-20 RD CARTON)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (722569)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- Owens Corning Pipe & Tubing Insulation