Shop All Pipe Insulation
Owens Corning
1" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 722609
Zoro # G0335469
original price:
$13.05
4% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 1"
- Material Fiberglass
- Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722609
- Zoro # G0335469
- UPC # 047563713282
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 3 ft |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 25/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 2.8, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Solder Ball Valve (EPXV12S)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (722573)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1" Wall (722564)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- Owens Corning Pipe & Tubing Insulation