Shop All Pipe Fitting Insulation
Owens Corning
1" thick 8" ID tube with ASJ
Mfr # 722584
Zoro # G110866036
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Plenum Rating Plenum Rated
- Installation Style Slit with Adhesive and Flap
- Flexibility Rigid
- R Value 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722584
- Zoro # G110866036
- Country of Origin United States
- Category Pipe Fitting Insulation
Details
Item | Pipe Insulation Tube |
Wall Thickness | 1 in |
Plenum Rating | Plenum Rated |
Installation Style | Slit with Adhesive and Flap |
Flexibility | Rigid |
R Value | 4.9 |
Smoke Developed Index | 50 |
Flame Spread Index | 25 |
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 8 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color White, Yellow, R Value 4.9, Form Tube, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Oxby 18 Towel Bar in Brushed Nickel (Y1218BN)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- OWENS CORNING 2" thick 10" ID tube with ASJ (722591)
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- OWENS CORNING 1/2" thick 2" ID tube with ASJ (722650)
- OWENS CORNING 1/2" thick 1-1/2" ID tube with ASJ (722666)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- Owens Corning Pipe Fitting Insulation