Shop All Pipe Insulation
Owens Corning
1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 722605
Zoro # G0335450
original price:
$17.75
34% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- Standards UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722605
- Zoro # G0335450
- UPC # 047563401462
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 3 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 2.7, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 2" Wall (722572)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT07838S)
- Owens Corning Pipe & Tubing Insulation