Shop All Pipe Insulation
Owens Corning
1-1/4" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722565
Zoro # G2122872
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- Fits Tube Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722565
- Zoro # G2122872
- UPC # 047563710427
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 5.6, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- A.O. SMITH 9005968015 Kit Fv Sensor (9005968015)
- KOHLER 1387358 Header 60 (1387359-01-MX)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (722597)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1" Wall (722566)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- Owens Corning Pipe & Tubing Insulation