Shop All Pipe Insulation
Owens Corning
1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722582
Zoro # G1136764
original price:
$28.47
4% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- Insulation Temp. Range 0 Degrees F to 1000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722582
- Zoro # G1136764
- UPC # 047563710311
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 3 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 11.9, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- PENTAIR/PENTEK Mesh Nylon No.4 Size Fsi Ring, 400 Mic (KEM400K4K)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- Owens Corning Pipe Insulation