Shop All Pipe Insulation
Owens Corning
1-1/2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 722596
Zoro # G2411954
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/2"
- Material Fiberglass
- Insulation Nominal I.D. 1 59/64 in
- Insulation Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Owens Corning
- MFR # 722596
- Zoro # G2411954
- UPC # 047563710410
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 59/64 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 6.4, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Arm (RP6023SS)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1" Wall (722472)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 2" Wall (722619)
- Owens Corning Pipe Insulation