Shop All Brake Accessories
Overtime
UU500008 2 in. Trailer Axle U Bolt Kit
Mfr # OV575488
Zoro # G504030944
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OV575488
- Zoro # G504030944
- UPC # 723902279342
- Country of Origin China
- Category Brake Accessories
Description
Features
- Trailer Axle U-Bolt Kit.
- For 2 in. Square Axles.
- 1/2 in. Diameter Rod With Rolled Threads For Maximum Strength.
- 5.25 in. Long Legs.
- Zinc Plated For Maximum Corrosion Resistance.
- Includes 2 U-Bolts & 4 Nuts.
- Dimension - 10 x 7 x 1 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63318)
- SPECTRA PREMIUM Fuel Tank, Cr4C (CR4C)
- OVERTIME UU375001 Trailer Axle U Bolt Kit - 1.75 in. (OV843894)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/bag (CHF-12B)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 5/card (BLF-10C-5)
- AGS Splice-Lok Clamp Locator Cage, 3/8" (AC7-05) (AC-7-05)
- VELVAC Air Brake, Line Repair Kit (690033)
- VELVAC Hose Support Spring 1-1/8" X 8" Long (038008)
- VELVAC Height Control Valve-Haldex/Neway, 032140 (032140)
- Overtime Automotive Brakes