Shop All Keyboard & Mouse Combos
Overtime
USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables
Mfr # OTDCIPUSBTC6WHX3
Zoro # G411718737
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables
- Color White
- Apple MFI Certified Yes
- Cord Length 6 Foot
- Simple Syncing USB cable for file transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OTDCIPUSBTC6WHX3
- Zoro # G411718737
- UPC # 802029085392
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Cord Length | 6 Foot |
Details
Includes | USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables |
Color | White |
Apple MFI Certified | Yes |
Simple Syncing | USB cable for file transfer |
Flexible Charging Neck | Yes |
For Use With | Mobile Phones |
Compatibility with | iOS Devices Lightning to Type-C |
High Speed Data Transfer | Up to 480 MBPS |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Replaces BP3-12 BP3.6-12 CF12V2.6 CFM12V3 CP1232 (ML3-1296)
- OVERTIME Dual Port USBC PD20W and USBA 18W 20W Charging Kit (OTH1PD1U)
- OVERTIME iPhone Home Charging Kit (OTH1PD1U6IC)
- LOGITECH MK270 Wireless Combo (920004536)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- LOGITECH Wireless Combo MK345 (920006481)
- DELTON KB200 Wireless Ergonomic Keyboard and S12 Wireless Vertical Mouse Combo (DKMKITERG12-WB)
- Overtime Keyboard & Mouse Combos