Shop All Trailer Wiring
Overtime
UL544000 Trailer Light Kit; Over 80 in.
Mfr # OV567521
Zoro # G003977023
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV567521
- Zoro # G003977023
- UPC # 723902280263
- Country of Origin China
- Category Trailer Wiring
Description
Features
- Product type - Trailer Light Kit
- For Trailers Over 80 in. In Width
- Includes 2 Stop, Tail, Turn Lights, 1 For The Curb Side and 1 For The Street Side Of The Trailer
- A 20 ft. Long Wire Harness That Is Split For Each Side Of The Trailer, A License Plate Bracket, Wire Splices and Wire Holders
- Dimension - 14 x 4 x 8 in.
- Item Weight - 2.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- MILES LUBRICANTS Transmission Fluid, Dexron III, 55gal, Drum (M00400101)
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc (8133)
- WAI GLOBAL Alternator, ALTDR 10SI, 63 Amp12 Volt, CW, 1Groove Pulley, 0300 Plug Clock, 3Wire System (7127-3N)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- OVERTIME UE110015 4 Way Flat Trailer End Connector Harness (OV135609)
- BUYERS PRODUCTS 7-Way Stamped Zinc Trailer Connector - Trailer Side (TC2007Z)
- GROTE Plug w/Guard, Die-Cast, 6-Pole (82-1010)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 7FT CABLE (50-87-007)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S GM (31871)
- BUYERS PRODUCTS 48 Inch Prewired Loop with a 4-Way Flat Connector/Cap (TC1244)
- Overtime Trailer Wiring