Shop All Automotive Reflective Tape
Overtime
UL465004 12 in. Red & Silver Reflective Tape - 4 Pack
Mfr # OV597886
Zoro # G603896298
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV597886
- Zoro # G603896298
- UPC # 723902279410
- Country of Origin China
- Category Automotive Reflective Tape
Description
Features
- Type - Reflective Tape.
- For Trailers As Required By The DOT.
- Meet Or Exceed The DOT Reflectivity Requirements.
- 4 Pack.
- Size - 12 in. Strip.
- Color - Red & Silver.
- Dimension - 8 x 4 x 1 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Service Kit f/Quiet Flush 37045/37245 Series (90197-0000)
- KEEPER Cargo Strap 10Ft Gray (45201)
- WESTWARD Pump (TT4KTV902G)
- DONALDSON Muffler, Round Style 1, M070028 (M070028)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- GROTE LIGHTING CONSPICUITY TAPE- 11X7- RED/SLVR-2X150FT (40650)
- NMC Reflective White Sticker (HH202)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-300150)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- ORALITE Reflective Tape, W 2 In, White (18800)
- INCOM Reflective Tape, RedWhite SuperBrite Reflective 2x150' (HRT2150RW)
- Overtime Automotive Exterior Accessories