Shop All Automotive Warning & Marker Lights
Overtime
UL151000 Red Trailer Identification Bar Light
Mfr # OV583534
Zoro # G703976821
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV583534
- Zoro # G703976821
- UPC # 723902279762
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Features
- Red Trailer Identification Bar Light.
- For Trailers Over 80 in. Wide.
- Dimension - 14 x 2 x 2 in.
- Item Weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Panel, 49471 (49471)
- FEL-PRO Exhaust Pipe Gasket, 61701 (61701)
- STEELCRAFT AUTOMOTIVE 11-18 JEEP GRAND CHEROKEE GRILL GUARD BLACK(EXCL. SRT AND TRAIL HAWK M (52340)
- DERALE TRANS PAN COOLR 4L80E DEEP (14207)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- GROTE LIGHTING 15- YEL- BLTDRV- HI-INTNSTY MINI BAR LIG (77163)
- BUYERS PRODUCTS Blue LED Pedestrian Warning light for Forklifts (1492133)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- ECCO SAFETY GROUP MOUNTING BRACKET: 3704 SERIES/GRILLE (EZ3704GBKT)
- Overtime Automotive Warning & Marker Lights