Shop All Automotive Warning & Marker Lights
Overtime
UL114000 2.75 in. Amber Incandescent Trailer Clearance Light
Mfr # OV575491
Zoro # G603897097
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV575491
- Zoro # G603897097
- UPC # 723902279496
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Features
- Amber Incandescent Trailer Clearance Light.
- Used To Identify That A Trailer Is Present.
- Stud Mounted.
- Light Is Grounded Through The Stud & Has A 1 Wire Electrical Connection To The Hot Wire Only.
- Size - 2.75 x 2.13 in.
- Dimension - 8 x 4 x 2 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST GLASSPACK - ENFORCER (351211S)
- SCANDVIK Recessed Push Button Shower (12131P)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (43043-FM)
- AME Golden Buddy Dismount Assembly (71051)
- OVERTIME BP194 Standard Series Roof Marker Light Bulb Pack (OV347314)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- FEDERAL SIGNAL Bezel, Black, 6-7/64"Lx5-5/16"Hx1-13/64"W (FR6MB)
- ECCO SAFETY GROUP LED BEACON: PULSE II, 12-48VDC, PULSE8 FLASH, AMBER VACUUM MOUNT (7945A-VM)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YWCL)
- ABRAMS 2" Round Red 10 LED Trailer Clearance Side Marker Light (TML-R210-R)
- TRUCK-LITE 10 Series, Incandescent, Red Round, 1 Bulb, Marker Clearance Light, PC, PL-10, 12V (10202RP)
- Overtime Automotive Lighting