Shop All Trailer Wiring
Overtime
UE500005 5 Way Flat Trailer Wire Extension Loop
Mfr # OV135613
Zoro # G103976797
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV135613
- Zoro # G103976797
- UPC # 654204694857
- Country of Origin China
- Category Trailer Wiring
Description
Features
- 5 Way Flat Trailer Wire Extension Loop.
- Used To Extend The Trailer Or Vehicle Towing Wire For Trailer With Long Towing Tongues.
- Size - 12 in.
- Dimension - 8 x 4 x 2 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accutfit Oil Drain Repair Plug 1/2" Oversize, 1 per Card (ODP-65217C)
- GATES 4230T Coolant Hose (42300134)
- CURT Pintle Hook (48231)
- CURT Trailer Hitch, 2" Receiver, Class 4,14008 (14008)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- OVERTIME UE110015 4 Way Flat Trailer End Connector Harness (OV135609)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 7FT CABLE (50-87-007)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050019)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- BUYERS PRODUCTS Solenoid Switch, 12V, 150 Amp (1306600)
- Overtime Trailer Wiring