Shop All Trailer Wiring
Overtime
UE110100 4 Way Flat Trailer & Vehicle Wiring Kit
Mfr # OV135602
Zoro # G203729200
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OV135602
- Zoro # G203729200
- UPC # 654204694765
- Country of Origin China
- Category Trailer Wiring
Description
Features
- 4 Way Flat Trailer & Vehicle Wiring Kit.
- 48 in. Car End Connector & A 12 in. Trailer End Connector With 6 Splice Connectors For Installation.
- Use On 12V DC Vehicle Circuits Only.
- Dimension - 8.75 x 4.25 x 1.5 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- WESTWARD Booster Cable, Heavy Duty, 350 Max Amps (23PC98)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- OVERTIME UE110015 4 Way Flat Trailer End Connector Harness (OV135609)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- PETERSON MFG CO 41307 Trailer Light Connector Pigtail- 2-Wire Plug (P6J-41307)
- GORILLA NUTS Gorilla Nuts Cushion Grip Wire, PK100 (68110)
- POLLAK Tow Wiring 4-Way Connector Socket (P6Q-11410)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- IPA Terminal Connector Cleaners Master Kit (8025)
- Overtime Trailer Wiring