Shop All Air Deflectors
Overtime
Rear Window Louver for 05 to 09 Ford Mustang; 3 x 36 x 52 in.
Mfr # OV126147
Zoro # G503793505
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV126147
- Zoro # G503793505
- UPC # 654204634419
- Country of Origin China
- Category Air Deflectors
Description
Rear Window Louver - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 05 to 09
- Model: Ford
- Make: Mustang
- Dimensions: 52" L x 36" W x 3" H
- Weight: 49
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Chrome Plated Zinc Door Hook 2-1/4" (1199DP2CHR)
- GATES Classical Section Wrapped V-Belt, A77 (A77)
- PRO THREAD Thread Repair Kits, 1/4-20 (3597-1420K)
- KEYSCO TOOLS Spot Weld, Cutter, 5/16" (77775)
- AUTO VENTSHADE 15-C F150 AEROSKIN HOODPROTECTOR-SMOKE (322096)
- AUTO VENTSHADE 16-C TACOMA BUGFLECTOR II (25681)
- STAMPEDE 10-17 RAM 2500/3500 SMOKE VP BUGSHIELD (2264-2)
- AUTO VENTSHADE 20-C ESCAPE AEROSKIN SMOKE (322182)
- WESTIN Tape On Wind Deflector 4pc (72-51490)
- WEATHERTECH Stone & Bug Deflector, 50207 (50207)
- AUTO VENTSHADE 15-16 YUKON AEROSKIN CHROME HOOD PROTECTOR (622106)
- Overtime Automotive Exterior Accessories