Shop All Exterior Body Panels & Components
Overtime
R Type Front Hood Grille for 99 to 00 Honda Civic; 5 x 18 x 33 in.
Mfr # OV126295
Zoro # G403703536
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV126295
- Zoro # G403703536
- UPC # 654204635829
- Country of Origin China
- Category Exterior Body Panels & Components
Description
R Type Front Hood Grille - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 99 to 00
- Model: Honda
- Make: Civic
- Dimensions: 33" L x 18" W x 5" H
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Ford 6.7L Fuel Test Hose (74475)
- EXTREME MAX Extreme Max 3006.6652 BoatTector Zinc-Plated Cube Anchor (Box Style) - 19 lbs. (3006.6652)
- AP EXHAUST Clamp-Dgm 1 1/2, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M112 (M112)
- MANN FILTER Door Check Door Stop, W75/3 (W75/3)
- OVERTIME Rivet Style Upper Front Hood Grille Insert for 2002-2007 Chevy Silverado (OV3193585)
- OVERTIME 2007 - 2016 Jeep Jk Wrangler Mesh Style Sport Grille - Matte Black (OV2654356)
- OVERTIME Front Hood Grille Type R For 94 To 97 Honda Accord, Black - 5 X 18 X 33 In. (OV126290)
- BUSHWACKER 97-06 JEEP TJ POCKET STYLE 6 (10908-07)
- STROMBERG CARLSON 39IN ZIP GRIP - CHARCOAL FOR AM-200, AM-300, AM-800 (AM-ZIP39C)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- BUSHWACKER U-CHANNEL STYLE REPLACEMENT EDGE TRIM (29FT ROLL) (000051-01)
- Overtime Automotive Exterior Accessories