Shop All Oil Filters
Overtime
PH6017A Motorcycle Full-Flow Spin-On R6 Oil Filter
Mfr # OV1390549
Zoro # G203719096
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV1390549
- Zoro # G203719096
- UPC # 750071158109
- Country of Origin China
- Category Oil Filters
Description
Features
- Motorcycle Full-Flow Spin-On R6 Oil Filter
- Start-up engine protection is delivered through a precision molded silicone anti drain back valve
- The perfect balance of dirt-trapping efficiency and dirt-holding capacity
- Sure Grip coating provides a non-slip finish for easier installation and removal
- Engineered for conventional and synthetic oil types
- Internally lubricated sealing gasket for easier filter removal
- Height: 2.57"
- Inside Diameter: 20 x 1.5 mm Thred
- Outside Diameter: 2.67 Dia.
- Anti-Drainback Valve: YES
- Style: 1
- Base Gasket I.D: 2.21
- Base Gasket O.D: 2.48"
- Base Gasket Thickness: 0.205"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114353 (114353)
- LINCOLN LUBRICATION Seal Kit, 801785 (801785)
- VELVAC Circuit Breaker 25 Amp Blade Style (091074)
- OVERTIME 264-48M Micro-Flow Replacement Oil Filter Cartridge (OV612780)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- BOSCH Engine Oil Filter, 3410 (3410)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, B7026-MPG (B7026-MPG)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- Overtime Oil Filters