Shop All Automotive Heating & Air Conditioning Parts
Overtime
PH10060 Full-Flow Lube Spin-On
Mfr # OV359339
Zoro # G304041522
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV359339
- Zoro # G304041522
- UPC # 661541736157
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Designed for longer change intervals
- 70 percent more capacity versus leading competitors' average
- Performs at 96 percent single pass efficiency (SPE)
- Synthetic blend media backed by a metal screen for uniform pleating, durability and optimum oil flow
- Gasket Inner Diameter - 2.45 in.
- Gasket Outer Diameter - 2.76 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.33 in.
- Inner Diameter - 22mmx1.5 mm Th'd
- Outer Diameter - 3 in.
- Relief Valve Setting PSI 9-12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, D045003 (D045003)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- WIRTHCO ENGINEERING Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container w/ 4" Black Spout - 94026 (94026)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- FJC Pag Oil, 46 qt. (2485)
- UNIVERSAL AIR COND Valve Exp Univ 3/8X1 Expansion Valve, Ex6004C (EX6004C)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3232 P5)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- DORMAN HVAC Control Vacuum Check Valve, 47170 (47170)
- UNIVERSAL AIR COND 3/8 Mx 3/8 M Sp Sv Accumulator, Rd6166C (RD6166C)
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- Overtime Automotive Heating & Air Conditioning Parts