Shop All Surge Protectors
Overtime
Outlet Shelf USB Wall Adapter, AC Outlet Extender w/ 8 AC Sockets and 3 USB Ports, Surge Protector
Mfr # OTWP8O3USB
Zoro # G411718768
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes In the Box: Outlet Shelf Charging Station, user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OTWP8O3USB
- Zoro # G411718768
- UPC # 802029078745
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Includes | In the Box: Outlet Shelf Charging Station, user manual |
Description
Tired of having to decide what to unplug when wanting to charge your phone or plug in a new electronic device? Wish you could charge your USB devices and standard AC powered devices simultaneously from a single outlet on your wall? If so, then we've got the answer you've been looking for!This multi-plug wall outlet can be easily plugged into any AC wall outlet, instantly transforming 1 wall socket into 8, and 3 USB Type-A ports as well. Our electrical outlet extender is also incredibly small and compact, sitting right up against your wall so that it doesn't take up any extra space or lay across the ground becoming a hazard like other wall outlet surge protectors. Plus, being SGS certified for safety and providing numerous safety features such as surge protection up to 1020J, our wall outlet with USB ports combo is seen as the ultimate space and outlet saving solution.Each of the three USB charging ports on our outlet shelf are universal type-A USB ports and have a power output of 3.4 AMPs, allowing them to fast charge all your USB devices. The three USB ports can be used simultaneously with each other and the eight AC outlets, letting you charge and power your devices at the same time.Use the built-in shelf for a convenient place to set your phone or gaming device while charging, hold up a speaker, or keep your toothbrush and dryer off the vanity or sink top. From the safety angle, we've outfitted our sockets with a wide variety of safety features such as LED light notification for surge protection, USB over voltage and over current protection, short circuit protection, and a fireproof shell that is fire-resistant up to 1382 DegF. Most importantly, our socketshelf has been rigorously tested and is SGS certified for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- Overtime Power System Protection