Shop All Aftermarket Steering
Overtime
Momo Net Style Steering Wheel for All; 4 x 16 x 16 in.
Mfr # OV126150
Zoro # G704058533
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Overtime
- MFR # OV126150
- Zoro # G704058533
- UPC # 654204634440
- Country of Origin China
- Category Aftermarket Steering
Description
Momo Net Style Steering Wheel - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Features- Momo Net Style Steering Wheel
- Year: All
- Model: All
- Make: All
- Dimensions: 16" L x 16" W x 4" H
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33027 (33027)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- FAIRCHILD INDUSTRIES 5/32 Vacuum and Windshield Washer Tubing and Hose, 150 ft (VWH1002)
- WEATHERTECH Front&Rear Side Window Deflectors, 86342 (86342IM)
- MEVOTECH Steering Tie Rod End, MS25702 (MS25702)
- OTC PITMAN ARM PULLER (OTC6496)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- CARDONE Remanufactured CARDONE Power Steering Filter, 20-0012F (20-0012F)
- MOOG Steering Linkage Assembly, Ds800982A (DS800982A)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- Overtime Aftermarket Steering