Shop All Outdoor Lawn Games
Overtime
Mens Rink Skate; Size 9 - Black
Mfr # OV422886
Zoro # G804149407
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OV422886
- Zoro # G804149407
- UPC # 747216095924
- Country of Origin China
- Category Outdoor Lawn Games
Description
A great way to stay fit, entertain a date, or enjoy some cheap family fun, indoor roller skating is back, and this men's rink skate from Chicago is the perfect way to get started or reintroduce yourself to the sport. It features a traditional high top profile boot to support your ankles and easy eyelet & speed hook lacing system. The indoor & outdoor urethane wheels, which hold up well against the normal wear and tear of skating, provide great traction and control, and the semi-precision bearings keep you rolling fast and smooth.
Features- High Top Rink Pattern Boot for Support
- Urethane Wheels and Semi Precision Bearings for Smooth Ride
- Eyelets and Speed Hooks for Secure Fit
- Color: Black
- Age: 9
- Dimension: 15" H x 5" W x 13" L
- Weight: 13.78
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow Tire, Knobby, 14-1/2 In. Dia. (10G170)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dee Bit with Normal Plate 5" (3291-5)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- HEY PLAY Hey Play 80-ZS-002 Wooden Outdoor Ladder Toss Game Set with 6 Bolas & Storage Bag (80-ZS-002)
- TAYLOR PRECISION PRODUCTS Big and Bold 13.25" Dial Outdoor Thermometer (6700)
- TAYLOR PRECISION PRODUCTS Digital Weather Forecaster with Barometer and Alarm Clock (1735)
- TOY TIME Toy Time Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags (157944UER)
- Overtime Outdoor Lawn Games