Shop All Keyboard & Mouse Combos
Overtime
iPhone Home Charging Kit
Mfr # OTH1PD1U6IC
Zoro # G711718703
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 Foot
- High Speed Data Transfer Up to 480 MBPS
- Color White
- Compatibility with iOS Devices Lightning to Type-C
- Includes 2 charging options - Apple Certified Lightning to C Cable, Dual Port USB-C 20W and USB-A 18W 20W Wall Adapter, user manuals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Overtime
- MFR # OTH1PD1U6IC
- Zoro # G711718703
- UPC # 802029085361
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Cord Length | 6 Foot |
Details
High Speed Data Transfer | Up to 480 MBPS |
Color | White |
Compatibility with | iOS Devices Lightning to Type-C |
Includes | 2 charging options - Apple Certified Lightning to C Cable, Dual Port USB-C 20W and USB-A 18W 20W Wall Adapter, user manuals |
Flexible Charging Neck | Yes |
Apple MFI Certified | Yes |
Simple Syncing | USB cable for file transfer |
For Use With | Mobile Phones |
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for WPX4L Arctic Cat, Polaris, BRP (YTX4L-BS156215)
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- OVERTIME USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables (OTDCIPUSBTC6WHX3)
- OVERTIME Dual Port USBC PD20W and USBA 18W 20W Charging Kit (OTH1PD1U)
- OVERTIME iPhone 15/Android Home Charging Kit (OTH1PD1U6TC)
- OVERTIME 4PC Charging Kit with 6ft iPhone Charging Cable (OHC6AL6CC)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Black (SNX-Mini-KYB-MS-ST-BLK)
- SUPERSONIC 2.4 GHz Ultra-Slim Wireless Keyboard/Mouse Combo (SC-531KBM)
- Overtime Keyboard & Mouse Combos